Shop All Wedge Anchors
Powers
Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel
Mfr # 7415SD1-PWR
Zoro # G7142092
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Thread Size 3/8x3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 7415SD1-PWR
- Zoro # G7142092
- UPC # 75352776019
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Thread Size | 3/8x3-3/4 |
Details
Item | Wedge Anchor |
Sub-Brand | Power-Stud+ SD1 |
Material | Carbon Steel |
Description
Power-Stud & Sd1 3/8"x3-3/4" Type Carbon Steel Wedge Expansion Anchor Carbon Steel Clip 50/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Helical Insert Repair Kit, Helical Inserts, M10-1.50 (1011-0070)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel (EZ-650-10)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Hex Head Slotted Drive, 100 PK (53811)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- POWERS 3/4in x 5-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 20PK (POW 7442SD1)
- POWERS 3/4in x 8-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7448SD1)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- POWERS 1/2in x 7in Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel, 25PK (POW 7726HD5)
- POWERS 1/2in x 4-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 50PK (POW 7423SD1)
- POWERS 3/8in x 3in Power-Stud+ SD2 Strength Design Wedge Exp Anchors, 50PK (POW 7413SD2)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated (263823I)
- Powers Wedge Anchors