Shop All Wedge Anchors
Powers
Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel
Mfr # 7414SD1-PWR
Zoro # G6464623
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Thread Size 3/8x3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 7414SD1-PWR
- Zoro # G6464623
- UPC # 75352775999
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-1/2" |
Thread Size | 3/8x3-1/2 |
Details
Item | Wedge Anchor |
Sub-Brand | Power-Stud+ SD1 |
Material | Carbon Steel |
Description
Power-Stud & Sd2 3/8"x3-1/2" Type Carbon Steel Wedge Expansion Anchor SS Clip 50/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish (Z9250SS)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- POWERS Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel (7422SD1-PWR)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- POWERS 1/4in x 3-1/4in Power-Stud+ SD4 Strength Design Wedge Expansion Anchors, 304 Stainless Steel, 100PK (POW 7304SD4)
- POWERS 1in x 9in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7463SD1)
- POWERS 1/4in x 2-1/4in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 100PK (POW 7402SD1)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0475)
- Powers Concrete Anchors