Shop All Wedge Anchors
Powers
Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel
Mfr # 7422SD1-PWR
Zoro # G7142205
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Thread Size 1/2x3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 7422SD1-PWR
- Zoro # G7142205
- UPC # 75352776071
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3-3/4" |
Thread Size | 1/2x3-3/4 |
Details
Item | Wedge Anchor |
Sub-Brand | Power-Stud+ SD1 |
Material | Carbon Steel |
Description
Power-Stud & Sd1 1/2"x3-3/4" Type Carbon Steel Wedge Expansion Anchor Carbon Steel Clip 50/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M55010.120.0045)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04360.062.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34684)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel (7449SD1-PWR)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel (7414SD1-PWR)
- POWERS 3/4in x 5-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 20PK (POW 7442SD1)
- POWERS 1in x 9in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7463SD1)
- POWERS 3/8in x 3in Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel, 50PK (POW 7713HD5)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Plain, 10 PK (2712234)
- Powers Concrete Anchors