Shop All Valve Parts
Powers
Plunger Kit
Mfr # 390 812
Zoro # G7069255
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LFMM435, LFSH1435, MM435, SH1435
- Product Type Valve Repair Kit
- Standards ASSE 1017, CSA B125
- Operating Temperature - Minimum 40 Degrees F
- Compatible with Manufacturer Model Number LFMM435, LFSH1435, MM435, SH1435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 390 812
- Zoro # G7069255
- UPC # 098268040586
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LFMM435, LFSH1435, MM435, SH1435 |
Product Type | Valve Repair Kit |
Standards | ASSE 1017, CSA B125 |
Operating Temperature - Minimum | 40 Degrees F |
Compatible with Manufacturer Model Number | LFMM435, LFSH1435, MM435, SH1435 |
Material | Bronze |
Compatible with Brand | Powers |
Compatible with Series | HydroGuard XP |
Operating Temperature - Maximum | 200 Degrees F |
Valve Type | Tempering Valves |
For Use with Mfr. Model Number | LFMM435, LFSH1435, MM435, SH1435 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Compatible with Series HydroGuard XP, Material Bronze, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFMM435, LFSH1435, MM435, SH1435, Compatible with Grainger Part Number 15W078, 26X134, Compatible with Brand Powers, Standards ASSE 1017, CSA B125, Valve Type Tempering Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS REPAIR COUPLING 4"" WHT (118-40)
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- NDS 3 In. Spee-D Channel End Outlet (249)
- POWERS Booster Funnel (LF390830)
- POWERS O-Ring Kit (390 805)
- POWERS O-Ring Kit (390 806)
- POWERS Checkstop (LF390801)
- POWERS Standard Temp Actuator Kit (390 809)
- POWERS Booster Funnel (LF390831)
- DIXON 2-3 in TANK VENT VLV VLV (TVPC200-300)
- Powers Valves