Shop All Mixing Valves
Powers
Mixing Valve, Bronze, 3 to 32.9 gpm
Mfr # ETV200-13
Zoro # G5364493
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 3 to 32.9 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # ETV200-13
- Zoro # G5364493
- UPC # 098268037241
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 6 5/8 in |
Overall Width | 11 11/16 in |
Connection Size - Outlet | 1 in |
Connection Size - Inlet | 3/4 in |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 3 to 32.9 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1071 |
Includes | Temperature Gauge |
For Use With | Lavatories, Showers |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 180 Degrees F |
Series | HydroGuard XP ETV |
Description
Mixing Valve, Body Material Bronze, Flow Rate 3 to 32.9 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 6 5/8 in, Overall Width 11 11/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Includes Temperature Gauge, Standards ASSE 1071
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 5" Black Pipe Nipple Sch 80 (0332637602)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- CHICAGO FAUCET Swing Spout With Soft-Flo(R) Aerator (S6JKABCP)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- POWERS Mixing Valve, Brass, 110 gpm (1 1/4 x 1 1/4 LFMM433-1)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- Powers Mixing Valves