Shop All Drop-In Anchors
Powers
Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel
Mfr # 06322-PWR
Zoro # G6464544
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Sub-Brand Mini Dropin
- Material Carbon Steel
- Thread Size 3/8 in.
- Drop-In Anchor Type Mini Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 06322-PWR
- Zoro # G6464544
- UPC # 75352063225
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Thread Size | 3/8 in. |
Details
Item | Short Drop-In Anchor |
Sub-Brand | Mini Dropin |
Material | Carbon Steel |
Drop-In Anchor Type | Mini Drop-In |
Description
Mini-Dropin - 3/8" Internal Thread Carbon Steel Mini Drop In Expansion Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Pan Head Torx Drive, 12 PK (36908)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (1537)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.013.0025)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- POWERS Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel (06335-PWR)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- Powers Drop-In Anchors