Shop All Control Parts
Powers
Magnetic Valve, 2 in.
Mfr # MXG461.50-30U
Zoro # G0114445
original price:
$1,531.54
6% off
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Powers
- Includes (3) Unions and (3) gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # MXG461.50-30U
- Zoro # G0114445
- Country of Origin Germany
- Category Control Parts
Details
Item | Magnetic Valve, 2" |
Fits Brand | Powers |
Includes | (3) Unions and (3) gaskets |
Description
Magnetic Valve, 2 In., Fits Brand Powers, Includes (3) Unions and (3) gaskets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- PARKER Dryer, 3/8 In Sweat Id (BF-163S)
- MR. HEATER Comfort Collection 1000 sq ft 30000 BTU Natural Gas Wall Heater (F299959)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- POWERS A-OP Transducer, Panel Mount (545-113)
- POWERS Actuator, 24V (SKB62UA)
- POWERS Valve Assembly (257-02035)
- POWERS Spring Return Actuator, 24V (GNP196.1P)
- POWERS Hi-Temp No. 6 Diaphragm, PK5 (333-572)
- POWERS Actuator, 1-1/2 in. Stroke, 24V (SKC62U)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24)
- Powers Control Parts