Shop All Sleeve Anchors
Powers
Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated
Mfr # 05005S-PWR
Zoro # G6435275
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Overall Length 1-1/2"
- Sub-Brand Lok-Bolt AS
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 05005S-PWR
- Zoro # G6435275
- UPC # 75352776897
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-1/2" |
Thread Size | 5/16x1-1/2 |
Details
Item | Sleeve Anchor |
Sub-Brand | Lok-Bolt AS |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
5/16"x1-1/2" Hex Head Lokbolt As All Steel Sleeve Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.060.0025)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.019.0075)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.080.0060)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- POWERS Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated (05150S-PWR)
- POWERS 5/8in x 6in Power-Bolt+ Heavy Duty Hex Head Sleeve Style Anchors, Zinc Plated Carbon Steel, 15PK (POW 6945SD)
- NEWPORT FASTENERS Sleeve Anchor, 1/2" Dia., 3" L, Stainless Steel Plain, 25 PK (259938)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1710000)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- Powers Concrete Anchors