Shop All Sleeve Anchors
Powers
Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated
Mfr # 05150S-PWR
Zoro # G6435302
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Overall Length 1-3/8"
- Sub-Brand Lok-Bolt AS
- Material Type Steel
- Finish Zinc Plated
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 05150S-PWR
- Zoro # G6435302
- UPC # 75352777412
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/8" |
Thread Size | 1/4x1-3/8 |
Details
Item | Sleeve Anchor |
Sub-Brand | Lok-Bolt AS |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Description
1/4"x1-3/8" Acorn Head Lokbolt As All Steel Sleeve Anchor 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 473 PK (13011004)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK (M37060.200.0001)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK (40905)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 8 PK (AS-346-8PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- VESTIL Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated (AS-584)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06982-PWR)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (5036ASLH)
- Powers Concrete Anchors