Shop All Faucet Repair and Maintenance
Powers
Lever Handle Repair Kit, Lever
Mfr # 900-036
Zoro # G4550707
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Powers
- Material Chrome-Plated
- Finish Chrome
- Material of Construction Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 900-036
- Zoro # G4550707
- UPC # 098268818765
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | Powers |
Material | Chrome-Plated |
Finish | Chrome |
Material of Construction | Cast Metal |
Standards | ASSE 1016 Type P; CSA B125 Certified |
Includes | Lever Handle, Screw, Sleeve |
Handle Type | Lever |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Powers, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-96)
- LEGEND VALVE 3/4" CPVC S-606 DRAINABLE BV (202-424)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 2 In (0560406555)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- POWERS Balance Chamber (900-031A)
- POWERS Straight Check Stop, 1/2In IPS, PK2 (141-176)
- POWERS Upgrade Repair Kit (420-616)
- POWERS Check Stop Plunger Kit (141-000)
- POWERS Bonnet Assembly (427-019)
- POWERS Lever Handle Repair, w/o Sleeve, For E425 (420-495)
- SLOAN Wes34 Hanger Bracket Wes1000 (372012)
- Powers Faucet Repair and Maintenance