Shop All Faucet Repair and Maintenance
Powers
Lever Handle Repair Kit, Lever
Mfr # 410-448
Zoro # G4535167
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Powers
- Material Chrome-Plated
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 410-448
- Zoro # G4535167
- UPC # 098268818819
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Powers |
Material | Chrome-Plated |
Finish | Chrome |
Material of Construction | Brass |
Includes | Lever Handle, Screw, Sleeve |
Handle Type | Lever |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Powers, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK COUPLING (350-503)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- VITAPUR High Output Replacement Lamp for UV System VUV-H645B (GUVL-600H)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- POWERS Wax Motor Kit Standard (420-453)
- POWERS Balance Chamber (900-031A)
- POWERS Internals Kit (900-032)
- POWERS Dial Assembly Kit (420-182)
- POWERS Bonnet Assembly (427-019)
- POWERS Stem Extension Kit (410-233)
- HOMEWERKS 102-004 3/4 Male Boiler Drain (102004)
- Powers Faucet Repair and Maintenance