Shop All Faucet Repair and Maintenance
Powers
Lever Handle Kit
Mfr # 420-243
Zoro # G3474021
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Powers
- Finish Chrome
- For Use With Powers Valves Series 420 Prior to 2000
- Use With Water Temp. Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420-243
- Zoro # G3474021
- UPC # 098268466560
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | Powers |
Finish | Chrome |
For Use With | Powers Valves Series 420 Prior to 2000 |
Item | Handle |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Powers, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- KORKY Tank to Bowl Gasket, Fits 3" Tank, Red (481BP)
- POWERS Wax Motor Kit High Temperature (420-453H)
- POWERS Bonnet Assembly (427-019)
- POWERS Checkstop Kit (900-050)
- POWERS Screw, 10-32 (030-885)
- POWERS Chamber Kit (900-031)
- POWERS Straight Check Stop, 1/2In IPS, PK2 (141-176)
- KISSLER One-Hole Overflow Plate, Brass (42-7131)
- Powers Faucet Repair and Maintenance