Shop All Faucet Repair and Maintenance
Powers
High Capacity Conversion Kit
Mfr # 420-451C
Zoro # G3392261
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Stainless Steel, Buna-N, Brass
- Finish Unfinished
- Includes Bonnet Screws, Bonnet Assembly, Cartridge Assembly, Limit Stop Assembly, O-ring, Wax Element
- For Use With HydroGuard(R) T/P Series e420 Complete Retrofit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420-451C
- Zoro # G3392261
- UPC # 098268466584
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Valves |
Material | Stainless Steel, Buna-N, Brass |
Finish | Unfinished |
Includes | Bonnet Screws, Bonnet Assembly, Cartridge Assembly, Limit Stop Assembly, O-ring, Wax Element |
For Use With | HydroGuard(R) T/P Series e420 Complete Retrofit |
Item | High Capacity Conversion Kit |
Includes Check Stop | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Stem | Yes |
Includes Cartridge | Yes |
Includes Handle | No |
CEC Compliant | Non CEC Compliant |
Compatible Mfr. Model Number | 420 Complete Retrofit |
Description
High Capacity Conversion Kit, Non CEC Compliant, For Use With HydroGuard(R) T/P Series e420 Complete Retrofit, For Use with Series HydroGuard T/P Series e420, Powers
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (2WU28)
- KOHLER Prolific 29x17-3/4x10-15/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23651-NA)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/EPDM, Socket x FPT (BFAS2007CES)
- RINNAI Pipe Cover Bottom Plate for SE+ Tankless Water Heaters (PCD07-SM-BP)
- POWERS Chamber Kit (900-031)
- POWERS Wax Motor Kit High Temperature (420-453H)
- POWERS Plastic Knob Kit (420-481)
- POWERS Wax Element Repair Kit (420-024)
- POWERS Valve Repair Kit (800-163)
- POWERS Balance Chamber (900-031A)
- KISSLER Shower Stem, For Kohler Faucets (11-2505)
- Powers Faucet Repair and Maintenance