Shop All Hollow Wall Anchors
Powers Fasteners.
Zip-It Screw Anchor, 1" L, Nylon
Mfr # 02356-PWR
Zoro # G908422420
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 1"
- Sub-Brand Zip-It
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers Fasteners.
- MFR # 02356-PWR
- Zoro # G908422420
- UPC # 75352023564
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Sub-Brand | Zip-It |
Material | Nylon |
Description
Zip-it wallboard anchor, 3/8 - 1, zinc, master ctn., no screws the zip-it anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and zamac alloy for use with either a no. 6 or no. 8 screws in 3/8 to 1 wallboard. The zip-it jr., is formed from engineered nylon for use with no. 6 screws in 3/8 to 5/8 wallboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 100 PK (PFM1411100)
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCR)
- PRIME-LINE Screw Anchor, 1-1/4" L, Steel, 50 PK (Z 10533)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT14314)
- Powers Fasteners. Hollow Wall Anchors