Shop All Wedge Anchors
Powers Fasteners
Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel
Mfr # 7228SD
Zoro # G502572378
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers Fasteners
- MFR # 7228SD
- Zoro # G502572378
- UPC # 75352771885
- Country of Origin Mexico
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Description
WEDGE-BOLT®+ SCREW ANCHOR, CARBON STEEL, 3/8" X 5" THE WEDGE-BOLT® ANCHOR IS A ONE PIECE HEAVY DUTY ANCHOR WITH A FINISHED HEX HEAD. IT IS EASY TO IDENTIFY, REMOVABLE AND VIBRATION-RESISTANT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B150)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.050.0700)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK (7444SD1-PWR)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- MKT FASTENING SZ-2 Wedge Anchor, 15 mm Dia., 93 mm L, Steel Zinc Plated, 25 PK (M14205301)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel 10 PK (50386)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 20 PK (2838500)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 6" L, Steel Hot Dipped Galvanized, 10 PK (09646)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 7" L, Steel Hot Dipped Galvanized, 15 PK (51724)
- Powers Fasteners Wedge Anchors