Shop All Wedge Anchors
Powers Fasteners
Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 20 PK
Mfr # 7444SD1-PWR
Zoro # G208610848
product price: $3.35
/pk 20, $0.17/ea
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 6-1/4"
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers Fasteners
- MFR # 7444SD1-PWR
- Zoro # G208610848
- UPC # 75352781198
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6-1/4" |
Drill Bit Size | 3/4/2010 |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Power-Stud+ SD1 |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Suitable base materials include normal-weight concrete, structural sand-lightweight concrete and concrete over metal deck. The Power-Stud+ SD1 Anchor is a fully threaded, torque-controlled, wedge expansion anchor which is designed for consistent performance in cracked and uncracked concrete. The anchor is manufactured with a zinc plated carbon steel body and expansion clip. Nut and washer are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37171.037.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01060.062.0275)
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 25 PK (AKS4T-1024-130)
- POWERS FASTENERS Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 5 PK (2658412)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0325)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5834)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-1/4" L, Steel Plain, 20 PK (2738214)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK (WS-3470)
- Powers Fasteners Concrete Anchors