Shop All Lag Shield Anchors
Powers
Double Double Lag Shield, 1/4". Dia, Alloy Steel Zinc Plated
Mfr # 09510-PWR
Zoro # G6427557
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4".
- Sub-Brand Double
- Material Alloy Steel
- Finish Zinc Plated
- Type Mechanical Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 09510-PWR
- Zoro # G6427557
- UPC # 75352095103
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4". |
Details
Item | Double Lag Shield |
Sub-Brand | Double |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Mechanical Anchor |
Use With | Concrete Only |
Application | Light Duty Anchoring |
Description
Dual Expansion Machine Bolt Anchor 1/4", 50/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 80 mm Shaft Dia, 5 PK (M36000.080.0001)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (196692)
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Bright Aluminum (OEMK-EG075AL)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- POWERS 1/4in x 2in Lok-Bolt AS Threshold Sleeve Expansion Anchors, Flat Head, 100PK (POW 05500S)
- POWERS 3/8in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 50PK (POW 6306SD)
- POWERS 1/4in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 100PK (POW 6304SD)
- POWERS 1/2in Smart DI+ Dropin Internally Threaded Expansion Anchors, Carbon Steel Zinc Plated, 50PK (POW 6308SD)
- POWERS 1/4in x 3in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated, 100PK (POW 05315S)
- POWERS 1/4in x 2-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, 304 Stainless Steel, 100PK (POW 06170S)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- Powers Lag Shield Anchors