Shop All Faucet Repair and Maintenance
Powers
Dial Assembly Repair Kit
Mfr # 420-335
Zoro # G4546586
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Material Stainless Steel
- Material of Construction Stainless Steel
- Includes Dial Gasket, Dial Graphic Insert, Dial Plate Screws, Retaining Ring
- For Use With E420 Models 8-9 Bathtub and Shower Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420-335
- Zoro # G4546586
- UPC # 098268818772
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
Includes | Dial Gasket, Dial Graphic Insert, Dial Plate Screws, Retaining Ring |
For Use With | E420 Models 8-9 Bathtub and Shower Valves |
Item | Dial Assembly Repair Kit |
Trim Finish | Chrome |
Compatible Mfr. Model Number | E420 Models 8-9 |
Includes Stem | No |
Trim Plate Shape | Oval |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Handle | No |
ADA Compliance | No |
Includes Valve | No |
Includes Trim Plate | Yes |
Ligature Resistant | No |
Description
Dial Assembly Repair Kit, ADA Compliance No, For Use With E420 Models 8-9 Bathtub and Shower Valves, Ligature Resistant No, Number of Handles 0, Powers, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 40 (2WV63)
- BECK 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010009)
- SPRINGER PARTS O-Ring FKM/SFY; Replaces Part# 71-140 (71-140SP)
- PARKER Push-to-Connect Union Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6302 60 00WP2)
- POWERS Balance Chamber Assembly Kit (900-259)
- POWERS Bonnet Kit (420-454)
- POWERS Wax Element Repair Kit (420-024)
- POWERS Stem Replacement Kit (401-176)
- POWERS Knob Handle Repair Kit, Knob (900-035)
- POWERS Balance Chamber Repair Kit (900-240)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-WXFABCP)
- Powers Faucet Repair and Maintenance