Shop All Pneumatic Controls
Powers Controls
Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe
Mfr # 192-850
Zoro # G2103739
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- No. of Pipes 2 Pipe
- Thermostat Application Heating and Cooling
- Temperature Output Settings Single Temperature
- Control Air Pressure 0 to 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers Controls
- MFR # 192-850
- Zoro # G2103739
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 3 11/32 in |
Width | 2 11/64 in |
Depth | 1 1/4 in |
Air Connection Outside Diameter | 3/16 in |
Description
Pneumatic Tstat Retrofit Kit,1Temp,C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Replacement Cord, 18/3,120V, 5ft. (28400)
- KOLDFRONT 18,500 BTU 208230V Window Air Conditioner with 16,000 BTU Heater with Remote Control (WAC18001W)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- POWERS CONTROLS Pneumatic Temperature Transmitter, 18 to 25 psi (188-0030)
- JOHNSON CONTROLS Pneumatic Air Dryer Bypass Valve (A-4300-600)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (T-4100-1)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4756-205)
- SIEMENS Pneumatic Calibration Wrench, White, Calibration Wrench (192-632)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- Powers Controls Controls