Shop All Pneumatic Controls
Powers Controls
Pneumatic Temperature Transmitter, 0 to 25 psi
Mfr # 188-0031
Zoro # G2103635
product price: $215.70
/ea
Free Shipping & Returns
$215.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 0 to 25 psi
- Air Connections Barbed fitting for 1/4 in and OD Plastic Tubing
- Height 2 5/16 in
- Depth 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers Controls
- MFR # 188-0031
- Zoro # G2103635
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 2 5/16 in |
Depth | 2 3/16 in |
Sensing Bulb Dia. | 3/8 in |
Capillary Length | 96 in |
Sensing Bulb Length | 3 1/2 in |
Overall Depth | 3 7/8 in |
Overall Height | 2 5/16 in |
Sensor Diameter | 3/8 in |
Overall Width | 2 7/8 in |
Air Connection Outside Diameter | 1/4 in |
Description
Unit Mounted Thermostat, Direct Acting, Control Air Pressure 0 to 25 psi, Air Connections Barbed fitting for 1/4 in and OD Plastic Tubing, Element Type Bulb, Capillary Length 96 in, Max. Air Pressure 30 psi, Max. Ambient Temp. 230 Degrees F, Height 2 5/16 in, Depth 2 3/16 in, Temp. Control Range 60 Degrees to 85 Degrees F, Air Consumption 25 scfm, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- VENTAMATIC MaxxAir„¢ 30" Pedestal Fan, 4,800 CFM, 1/4 HP, 1 Phase (HVPF30YOKEUPS)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm (13F055)
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- POWERS CONTROLS Pneumatic Temperature Transmitter, 18 to 25 psi (188-0030)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4110-607)
- JOHNSON CONTROLS Pneumatic Control, Digital, White, 25 psi (WTL-PD1-00)
- HONEYWELL Thermostat Cover Kit (14004407-910/U)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- Powers Controls Pneumatic Controls