Shop All Pneumatic Actuators
Powers Controls
Pneumatic Actuator, 8 to 13 psi, Pivot
Mfr # 332-3011
Zoro # G2103501
Free Shipping & Returns
$581.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 8 to 13
- Max. Air Pressure 30 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers Controls
- MFR # 332-3011
- Zoro # G2103501
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 7 3/16 in |
Height | 8 1/2 in |
Length | 20 13/16 in |
Air Connection Size | 1/8 in |
Overall Depth | 20 13/16 in |
Overall Width | 8 1/16 in |
Overall Length | 8 13/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 144 lbf, Includes Positioner Positioner Included, Installation Orientation Versatile, Manufacturer Series 331
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Ceramic Heater w Thermostat, 754200 (754200)
- BELL & GOSSETT 118705 Coupler Pz-4291 (118705)
- YORK Ambient Temperature Sensor (S1-025-30281-001)
- SCOTSMAN Grill, For 56FJ99, Fits Scotsman (02-4779-01)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- POWERS CONTROLS Pneumatic Actuator, 7-1/8in. H, 8 to 13psi (331-3060)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- HONEYWELL Mp909D1441 Pneumatic Damper (MP909D1441)
- Powers Controls Pneumatic Actuators