Shop All Pneumatic Actuators
Powers Controls
Pneumatic Actuator, 7-1/8in. H, 8 to 13psi
Mfr # 331-3060
Zoro # G2103495
original price:
$291.71
12% off
new price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 8 to 13
- Max. Air Pressure 30 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers Controls
- MFR # 331-3060
- Zoro # G2103495
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 7 1/8 in |
Width | 7 3/16 in |
Length | 14 in |
Overall Length | 14 1/16 in |
Overall Width | 7 3/16 in |
Overall Depth | 7 1/8 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 54 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Mounting Type Pivot, Normal Rotation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SELFTAP SADDLE VALV 1/4"" (9270)
- AAF FLANDERS Polyester Media Roll, 25"x90ft. (1T25)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- POWERS CONTROLS Pneumatic Actuator, 6 in. L, 8 to 13 psi (331-4814)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- FIELD CONTROLS Swg-5S Stainless Steel Power (SWG-5S)
- Powers Controls Pneumatic Actuators