Shop All Pneumatic Actuators
Powers Controls
Pneumatic Actuator, 7-1/2in. H, 8 to 13psi
Mfr # 332-2973
Zoro # G2103556
original price:
$463.95
6% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 8 to 13
- Max. Air Pressure 30 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers Controls
- MFR # 332-2973
- Zoro # G2103556
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 4 19/32 in |
Length | 20 13/16 in |
Height | 7 1/2 in |
Air Connection Size | 1/8 in |
Overall Width | 6 15/16 in |
Overall Length | 9 5/16 in |
Overall Depth | 20 13/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 88 lbf, Includes Positioner Positioner Included, Manufacturer Series 331, Mounting Type Extended Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 4" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18251.11 12PK)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- B & K AAF Flanders EZ Flow II 12 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011224)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- POWERS CONTROLS Pneumatic Actuator, 7-1/8in. H, 8 to 13psi (331-3060)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- Powers Controls Pneumatic Actuators