Shop All Pneumatic Actuators
Powers Controls
Pneumatic Actuator, 14 in. L, 8 to 13psi
Mfr # 331-2856
Zoro # G2103486
original price:
$321.99
20% off
Free Shipping & Returns
$255.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 8 to 13
- Max. Air Pressure 30 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers Controls
- MFR # 331-2856
- Zoro # G2103486
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 14 in |
Width | 7 3/16 in |
Height | 7 1/8 in |
Overall Length | 14 1/16 in |
Overall Depth | 7 1/8 in |
Air Connection Size | 1/8 in |
Overall Width | 7 3/16 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 144 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series 331
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- DIAL MFG Cartridge Scale Elmntr (51795)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Skuttle DB0-0020-020, 2PK (20255.11AB)
- TEKMAR 054 Room Temperature Unit (054)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- POWERS CONTROLS Pneumatic Actuator, 7-1/8in. H, 8 to 13psi (331-3060)
- HONEYWELL R8184G4082 Cad Cell Relay (45 (R8184G4082)
- Powers Controls Controls