Shop All Pneumatic Actuators
Powers Controls
Pneumatic Actuator, 10 in. L, 3 to 7 psi
Mfr # 331-3000
Zoro # G2103571
Free Shipping & Returns
$197.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 3 to 7
- Max. Air Pressure 30 psi
- Stroke 4 in
- Nominal Spring Range 3 to 7 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers Controls
- MFR # 331-3000
- Zoro # G2103571
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 4 19/32 in |
Height | 4 5/8 in |
Length | 10 in |
Overall Length | 9 3/8 in |
Overall Depth | 4 5/8 in |
Overall Width | 4 5/8 in |
Air Connection Size | 1/8 in |
Description
Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 33 lbf, Includes Positioner Positioner Not Included, Manufacturer Series 331, Mounting Type Extended Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- SUPCO Transformer, 40VA, 120/208/240VAC (SXT115)
- HONEYWELL 130367 Plug-In Cad Cell Eye For (130367)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- POWERS CONTROLS Pneumatic Actuator, 7-1/8in. H, 8 to 13psi (331-3060)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- POWERS CONTROLS Pneumatic Actuator, 6 in. L, 8 to 13 psi (331-4814)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- Powers Controls Controls