Shop All Cartridges and Stems
Powers
Cartridge Assembly
Mfr # 427-017
Zoro # G1798772
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Powers
- For Use With Powers Valves Series E427 and E428
- For Use With Mfr. Model Number E427, E428
- Use With Water Temp. Hot/Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 427-017
- Zoro # G1798772
- UPC # 098268466713
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Powers |
For Use With | Powers Valves Series E427 and E428 |
Item | Hot/Cold Cartridge |
For Use With Mfr. Model Number | E427, E428 |
Use With Water Temp. | Hot/Cold |
Description
Hot/Cold Cartridge, Fits Brand Powers, For Use With Mfr. Model Number E427, E428, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (26100132007000)
- DIXON VSeries, Valved Plug SS 3/4", FNPTF 3/4" (V6F6-SS)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- WATTS Dielectric Union, 1/2In, FIP x FBP, 250 psi (1/2 LF3003)
- POWERS Cartridge Model 1-10 (420-452)
- POWERS Cartridge Repair Kit (220-060)
- POWERS Throttling Stem Assemby (900-231)
- KOHLER Diverter Stem Assy (50589-BRZ)
- THRIFCO PLUMBING 12H-1H/C Faucet Stem, For Use With Price Pfister Model Faucets, (4402642)
- SYMMONS Metering Cartridge, Symmons Scot Series (LL-1A)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- Powers Cartridges and Stems