Shop All Valve Parts
Powers
Booster Funnel
Mfr # LF390829
Zoro # G6696252
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LFSH1432
- Product Type Valve Repair Kit
- Standards ASSE 1017, CSA B125
- Operating Temperature - Minimum 40 Degrees F
- Compatible with Series HydroGuard XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # LF390829
- Zoro # G6696252
- UPC # 098268040302
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LFSH1432 |
Product Type | Valve Repair Kit |
Standards | ASSE 1017, CSA B125 |
Operating Temperature - Minimum | 40 Degrees F |
Compatible with Series | HydroGuard XP |
Compatible with Brand | Powers |
Compatible with Manufacturer Model Number | LFSH1432 |
Operating Temperature - Maximum | 200 Degrees F |
Material | Bronze |
Valve Type | Tempering Valves |
For Use with Mfr. Model Number | LFSH1432 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Compatible with Series HydroGuard XP, Material Bronze, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFSH1432, Compatible with Grainger Part Number 26X132, Compatible with Brand Powers, Standards ASSE 1017, CSA B125, Valve Type Tempering Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- ZORO SELECT Dielectric Union, 1 In, FIP x Solder (168-005NL)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- POWERS Standard Temp Actuator Kit (390 807)
- POWERS Low Temp Actuator Kit (390 808)
- POWERS Standard Temp Actuator Kit (390 809)
- POWERS O-Ring Kit (390 805)
- POWERS Checkstop (LF390811)
- POWERS O-Ring Kit (390 806)
- MODINE 9F30095 Motor - Gas 1/6 Hp (9F30095)
- Powers Valves