Shop All Faucet Repair and Maintenance
Powers
Bonnet Kit
Mfr # 420-454
Zoro # G1926425
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material of Construction Plastic
- For Use With Shower Valves
- Replacement Cartridge Mfr. Model Number 420 452C
- Includes Check Stop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420-454
- Zoro # G1926425
- UPC # 098268466669
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Material of Construction | Plastic |
For Use With | Shower Valves |
Item | Bonnet |
Replacement Cartridge Mfr. Model Number | 420 452C |
Includes Check Stop | No |
Compatible Mfr. Model Number | 440-1000, 440-3000 |
Includes Stem | Yes |
Includes Plaster Guard | No |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Hot Temperature Limit | No |
Includes Cartridge | No |
Connection Type | NPT |
Includes Valve | No |
CEC Compliant | Non CEC Compliant |
Description
Bonnet, Non CEC Compliant, NPT, For Use With Shower Valves, For Use with Series E421 Valves, E422 Valves, E425 Valves, E426 Valves, Material of Construction Plastic, Powers, Replacement Cartridge Mfr. Model Number 420 452C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Filter Media, Reduces Acid Neutralization/pH Correction, 0.5 cu ft, 45 lb, WTS Series (C-050P)
- BRADFORD WHITE 265-48642-00 Osp-Kit-Element (265-48642-)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-4-MA22)
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/4" Pipe Size (1720404C)
- POWERS Chamber Kit (900-031)
- POWERS Lever Handle Repair Kit, Lever (410-448)
- POWERS Soft Components Kit (900-028)
- POWERS Wax Element Repair Kit (420-024)
- POWERS Stem Extension Kit (410-233)
- POWERS Checkstop Kit (900-050)
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts547-25 (TS547-25)
- Powers Faucet Repair and Maintenance