Shop All Faucet Repair and Maintenance
Powers
Bonnet Assembly
Mfr # 427-019
Zoro # G0776264
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Includes Temperature Limit Stop
- For Use With Shower Valves
- Manufacturers Warranty Length 1 yr
- Includes Valve No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 427-019
- Zoro # G0776264
- UPC # 098268466720
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Includes | Temperature Limit Stop |
For Use With | Shower Valves |
Item | Bonnet |
Includes Valve | No |
Connection Type | NPT |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Replacement Cartridge Mfr. Model Number | 427-017 |
Includes Plaster Guard | No |
Includes Cartridge | No |
Includes Stem | Yes |
Ligature Resistant | No |
Includes Check Stop | Yes |
Compatible Mfr. Model Number | 427-0000, 428-0000 |
Description
Bonnet, Non CEC Compliant, NPT, For Use With Shower Valves, For Use with Series E427 Valves, E428 Valves, Powers, Replacement Cartridge Mfr. Model Number 427-017
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- ZORO SELECT 2-1/2" FNPT Galvanized Tee (2WJ20)
- HYDRA-ZORB Strut Mount Cushion Clamp, 54mm, Electro Galvanized Gold (54MMHZ)
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- POWERS 1" Dial Assembly, ABS (401-230)
- POWERS Motor Repair Kit (480-270)
- POWERS Full Upgrade Kit (420-451H)
- POWERS Upgrade Kit (427-200)
- POWERS Lever Handle Kit (420-243)
- POWERS Internals Kit (900-032)
- DANCO Stem Valley 3Z-6H/C (9D0017312B)
- Powers Faucet Repair and Maintenance