Shop All Faucet Repair and Maintenance
Powers
Balance Chamber Repair Kit
Mfr # 900-240
Zoro # G4614626
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Material Delrin
- Finish Unfinished
- Material of Construction Celcon
- Standards ASSE 1016 Type P, CSA B125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 900-240
- Zoro # G4614626
- UPC # 098268818888
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Repair Kits |
Material | Delrin |
Finish | Unfinished |
Material of Construction | Celcon |
Standards | ASSE 1016 Type P, CSA B125 |
Includes | Cartridge Assembly, Outlet Seals, Springs, O-rings |
For Use With | Pressure Balancing Valves |
Item | Balance Chamber Repair Kit |
Ligature Resistant | No |
Includes Drain Stopper | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Includes Cartridge | Yes |
Includes Trim Plate | No |
Compatible Mfr. Model Number | P902, P905, P909, P910 |
Includes Handle | No |
Includes Valve | No |
Includes Check Stop | No |
Connection Type | NPT, Sweat |
Description
Balance Chamber Repair Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, Sweat, Finish Unfinished, For Use With Pressure Balancing Valves, For Use with Series 900, Celcon, Powers, Shower Connection Type 1/2 in Sweat or NPT, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-4214NL BRASS METER CPLG (313-123NL)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Union (310UPU-12)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- ANDERSON Green Leaf Nylon 3/8 in. D X 3/8 in. D Adapter (CBA383BG1)
- POWERS Full Upgrade Kit (420-451L)
- POWERS Upgrade Repair Kit (420-616)
- POWERS Bonnet Assembly (427-019)
- POWERS Stem Replacement Kit (410-378)
- POWERS Round Handle Repair Kit, Round (800-200)
- POWERS Dial Assembly Repair Kit (410-445)
- NEOPERL 7" Faucet Adapter Kit, Brass (55 1210 5)
- Powers Faucet Repair and Maintenance