Shop All Faucet Repair and Maintenance
Powers
Balance Chamber Extractor Assembly Kit, Steel, Size 4-7/16 In.
Mfr # 401-202
Zoro # G4563282
original price:
$54.20
6% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material Steel
- Material of Construction Steel
- Includes Extraction Tool
- For Use With Pressure Balancing Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 401-202
- Zoro # G4563282
- UPC # 098268819311
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 4-7/16 |
Size | 4 7/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Valves |
Material | Steel |
Material of Construction | Steel |
Includes | Extraction Tool |
For Use With | Pressure Balancing Valves |
Item | Balance Chamber Extractor |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | No |
Includes Plaster Guard | No |
Compatible Mfr. Model Number | HydroGuard(R) 400/410/2000 |
Includes Trim Plate | No |
Includes Handle | No |
Includes Valve | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Includes Stem | No |
Description
Balance Chamber Extractor, Non CEC Compliant, For Use With Pressure Balancing Valves, For Use with Series Not Specified, Steel, Powers, 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz2 1/8In (034N040)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Npt (RDCS25T)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSMT300)
- POWERS Lever Handle Repair Kit, Lever (420-336)
- POWERS Internal Repair Kit (800310C)
- POWERS Plastic Knob Kit (420-481)
- POWERS Retainer, Dial Insert (227-166)
- POWERS Full Upgrade Kit (420-451H)
- POWERS Valve Repair Kit (800-163)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- Powers Faucet Repair and Maintenance