Shop All Masonry Drill Bits
Powers
5/8" Depth Control Smartbit
Mfr # 00410SD-PWR
Zoro # G6449528
$55.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2 in.
- Overall Length 4-1/2 in.
- Weight 0.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 00410SD-PWR
- Zoro # G6449528
- UPC # 75352860503
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Anchor Diameter | 1/2 in. |
Overall Length | 4-1/2 in. |
Details
Item | Driver Bits |
Weight | 0.32 lbs |
Description
5/8" Depth Control Smartbit For Use w/ 1/2" Di& Set Tool & 1/2" Internally Threaded Smart Di& Drop In 1/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34018)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 1/16-3/8x1/64 (69887)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (389746)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 8" Groo-V Tip Bit (GRT- 3- 8)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- ARTU Concrete Screw Drill Bit, 3/16" x 5-1/2" (01021)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- DRILL AMERICA 7/16"x13" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM13X7/16X3/8)
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- Powers Masonry Drill Bits