Shop All Anchor Setting Tools
Powers
3/8" Depth Control Smartbit
Mfr # 00391SD-PWR
Zoro # G7128914
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-1/2 in.
- Anchor Dia. 1/4 in.
- Depth 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powers
- MFR # 00391SD-PWR
- Zoro # G7128914
- UPC # 75352860497
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Length | 3-1/2 in. |
Anchor Dia. | 1/4 in. |
Depth | 3/8 in. |
Details
Item | Driver Bits |
Description
3/8" Depth Control Smartbit For Use w/ 1/4" Di& Set Tool & 1/4" Internally Threaded Smart Di& Drop In 1/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059637)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101188 (3101188)
- POWERS 3/8" Sds Bit Use w/ 1/4" Set Tool 1/4" Internal Threaded Smart DropIn (00427SD-PWR)
- TAPCON Hammer Drill Bit, SDS, 3/16 x 5 In. (7901060)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/8 In, Construction: Grade 5 (1338700)
- GREENLEE Screw Anchor Expander, Thread Size 1/4-20, Hardened Alloy Steel (868)
- L.H. DOTTIE L.H. Dottie 10-24 Machine Screw Anchor Setting Tool (ST3)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- Powers Anchor Setting Tools