Shop All Showerhead and Tub Accessories
Powers
1/2" Valve Repair Kit 12"L, 420 Series
Mfr # 420 451
Zoro # G1151166
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Model 420 Series Tub And Shower
- Finish Chrome
- Material of Construction Brass, Buna-N, EPPM, Noryl, Stainless Steel
- Length (In.) 12
- For Use With Powers Products Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 420 451
- Zoro # G1151166
- UPC # 686408610777
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 12 |
Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Description
Bathtub and Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Powers Products Only, For Use with Series e420 Valves, Material of Construction Brass, Buna-N, EPPM, Noryl, Stainless Steel, Powers, Reversible Yes, Shower Connection Type 1/2 in NPT, Shower Valve Type Thermostatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 2-1/2 in Pipe Size (805-025)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- POWERS Concealed Angled Check Stop for Any Shower Valve Without Check Stops (230-046)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- POWERS Transformer Box 120V 60 Hz, 24VAC (444 119)
- POWERS Protection Valve 1/2", Scald Stop (HT115)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- Powers Showerhead and Tub Accessories