Shop All Showerhead and Tub Accessories
Powers
1/2" Valve Repair Kit 12"L, 410 Series
Mfr # 410-183
Zoro # G2115233
original price:
$168.99
2% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Model 410 Series Tub And Shower
- Finish Chrome
- Material of Construction Brass, Bronze, Buna-N, Cast Iron, Celcon, Duralac, Monel, Noryl, Rubber, Stainless Steel, Steel, Synthane
- Length (In.) 12
- For Use With Powers Products Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 410-183
- Zoro # G2115233
- UPC # 686408610784
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 12 |
Length | 12 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Bathtub and Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Powers Products Only, For Use with Series e410 Valves, Material of Construction Brass, Bronze, Buna-N, Cast Iron, Celcon, Duralac, Monel, Noryl, Rubber, Stainless Steel, Steel, Synthane, Powers, Reversible Yes, Shower Connection Type 1/2 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Swing - 16 For - Part# 64X (64X)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- GROHE Thermo Element (47582000)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017460)
- POWERS Protection Valve 1/2", Scald Stop (HT115)
- POWERS Pressure Balancing Shower Valve, Valve Seal Replacement Kit (410-182)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS Hydroguard E423 Thermostatic Valve (E423-0000)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- Powers Showerhead and Tub Accessories