Shop All Showerhead and Tub Accessories
Powers
1/2" Valve Repair Kit 12"L, 401 Series
Mfr # 401-175
Zoro # G2409276
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Model 401 Series Tub And Shower
- Finish Chrome
- Material of Construction Brass, Bronze, Buna-N, Celcon, Noryl, Rubber, Stainless Steel, Synthane
- Length (In.) 12
- For Use With Powers Bathtub and Shower Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 401-175
- Zoro # G2409276
- UPC # 686408610791
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 12 |
Length | 12 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Description
Tub and Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Powers Bathtub and Shower Valves, For Use with Series Not Specified, Material of Construction Brass, Bronze, Buna-N, Celcon, Noryl, Rubber, Stainless Steel, Synthane, Powers, Reversible Yes, Shower Connection Type 1/2 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa, 1/2" PK10 (110-523)
- USA INDUSTRIALS 3/4" Black-Coated Steel (ZUSA-PF-6537)
- MOEN Cartridge, Replacement (16352)
- SLOAN St2229-Stg Cl Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172229)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- POWERS Trim Repair Kit, Chrome Plated (420-046)
- POWERS Transformer Box 120V 60 Hz, 24VAC (444 119)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- Powers Showerhead and Tub Accessories