Shop All Anchor Setting Tools
Powers
1/2" Depth Control Smartbit
Mfr # 00397SD-PWR
Zoro # G7129185
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in.
- Anchor Dia. 3/8 in.
- Depth 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 00397SD-PWR
- Zoro # G7129185
- UPC # 75352860480
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Length | 4 in. |
Anchor Dia. | 3/8 in. |
Depth | 1/2 in. |
Details
Item | Driver Bits |
Description
1/2" Depth Control Smartbit For Use w/ 3/8" Di& Set Tool & 3/8" Internally Threaded Smart Di& Drop In 1/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #40 (11070)
- KIPP Adjustable Latches, Style A (K0051.1611451)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- SLUGGER BY FEIN Drill Extension, Metal Design, 3/4" Shank (63106023980)
- POWERS 3/8" Depth Control Smartbit (00391SD-PWR)
- TAPCON Carbide Bit (3100910)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- HILTI KwikBolt Box Of 25 Anchor 304 Ss127 WXt 12In X 7In (5500068)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- Powers Fastening Tools