Shop All Faucet Repair and Maintenance
Powers
1" Dial Assembly, ABS
Mfr # 401-230
Zoro # G3676206
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Material ABS
- Material of Construction ABS
- For Use With Powers P400 Valves
- Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powers
- MFR # 401-230
- Zoro # G3676206
- UPC # 686408625740
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 |
Size | 1" |
Details
Sub-Category | Controls, Sensors and Transformers |
Material | ABS |
Material of Construction | ABS |
For Use With | Powers P400 Valves |
Item | Dial Assembly |
Ligature Resistant | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Handle | Yes |
Includes Trim Plate | Yes |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Stem | No |
ADA Compliance | No |
Trim Plate Shape | Circle |
Trim Finish | Chrome |
Description
Dial Assembly, ADA Compliance No, Faucet Handle Type Knob, For Use With Powers P400 Valves, Ligature Resistant No, Number of Handles 1, Powers, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- ASCO Valve Rebuild Kit, With Instructions (302279)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- RUVATI 30" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7300)
- POWERS Full Upgrade Kit (420-451H)
- POWERS Valve Repair Kit (800-163)
- POWERS Wax Element Repair Kit (420-024)
- POWERS Stem Replacement Kit (401-176)
- POWERS Stem Assembly (420-139)
- POWERS Lever Handle Kit (420-243)
- AMERICAN STANDARD Seal, Seal, Rubber (A911748-0070A)
- Powers Faucet Repair and Maintenance