Powers

1-1/2, .300 Head Mechanically Galvanized Pressure Lumber Pins w/1 Washer, .145 Shank Dia., 100PK


product price: $21.49
/pk 100, $0.21/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shank Dia. (In.) 0.145"
  • Length (In.) 1-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. (In.) 0.145"
Length (In.) 1-1/2"

Description

1-1/2, Powers .300 Head Mechanically Galvanized Pressure Treated Lumber Pins with 1 Washer, .145 Shank Diameter

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.