Shop All Socks
Powerplay
SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Royal - Large
Mfr # PO17948
Zoro # G103729348
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The ultra thin toe seam construction, superior ventilation, wicking and drying capabilities, provide the protective interface between footwear and foot that prevents friction, blistering and rubbing. No special cleaning instructions necessary - simply turn inside out and machine wash normal! Manufactured using the latest technology and exclusive fibers.
Features- Built in Plantar Support Zone to properly support the foot arch.
- Exclusive Absorber Extreme Cushioning System impacts during daily activities thanks to the specially reinforced internal structure of the sock.
- The exceptional Long Lasting Cushioning System provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
- Engineered with Silver DryStat, an exclusive wicking and antibacterial fiber to keep your feet dry and comfortable all day long.
- Size - Large
- Color - White/Royal
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Stainless Steel (DH-7SS/)
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 1" x 60', Yellow, 1/Roll (T96560Y)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 3XL (8402X3)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 TPEME)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- BLACKCANYON OUTFITTERS Mens, Tube Socks, White, Size 10-13, PK6 (AG10417/6)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Assorted Colors Yellow, Gray, Blue Extra Large, 48PK (AHS-SS-XL-A6_CS)
- WIGWAM MILLS 3PK MED WHT QTR Sock (S1168-051-MD)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- Powerplay Socks