Powerplay

Achim Importing Co.; Inc. Tivoli II Maple Peel 'N' Stick Vinyl Planks


product price: $48.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Tivoli II Plank collection. Choose any of our 4 styles of wood-look vinyl and just peel and stick to a flat and dry surface. In no time your room will be magically transformed! Rich Wood Visuals with a fine lustrous finish makes the Maple-finish Tivoli II indistinguishable from real wood! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements!
Just Peel 'N' Stick
Look and Feel of Natural Wood Grain
Extra Thick 2.0mm Guage
10 Planks per Box - 15 Square Feet
  • Dimensions:
  • Length:36"
  • Height:2.0mm
  • Width:6"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.