Shop All Sports Equipment
Powerplay
Achim Importing Co.; Inc. NEXUS Medium Oak Plank-Look 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #223
Mfr # PO31977
Zoro # G804161126
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerplay
- MFR # PO31977
- Zoro # G804161126
- UPC # 654204003437
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.Dimensions: Length:12" Height:1.2mm Width:12"
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H719 Replacement Window Knob - Beige, 1" Shaft (H719)
- TECUMSEH Real One -Bowl Gasket (2500) Zz (631028A)
- FIMCO Hose Clamp, SS, 2"-2-5/8" (5236052IM)
- AMES Dual Tine Leaf Rake (2704000)
- POWERPLAY Achim Importing Co.; Inc. NEXUS Granite 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #423 (PO31972)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Blue, 25" - 31", PK12 (TFFYBL)
- THERMOSKIN Thermoskin CSS86230 Conductive Universal Shoulder Wrap - XL 43.25 in. - 47.25 in. Chest (CSS86230)
- SSN 6 in. Color My Class P.G. Softs (1251920)
- CHAMPION SPORTS Plastic Segmented Jump Rope 9ft, PK6 (PR9)
- CHAMPION SPORTS Practice Youth Scrimmage Vest, Maroon (SVYMR)
- CHAMPION SPORTS Safety Cone, 15in high, PK3 (TC15)
- Powerplay Sporting Goods