Shop All Sports Equipment
Powerplay
Achim Importing Co.; Inc. NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204
Mfr # PO3189
Zoro # G004161179
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerplay
- MFR # PO3189
- Zoro # G004161179
- UPC # 657248021498
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.Dimensions: Length:12" Height:1.2mm Width:12"
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- KOHLER Gasoline Engine, 4 Cycle, 25 HP, 3600 rpm (PA-CH742-3100)
- IGLOO Soft Sided Cooler, 36 qt, 8 1/2 in (66312)
- CAROLINES TREASURES 28 x 40 in. Flower - Sunflower House Size Canvas Flag (6075CHF)
- POWERPLAY Achim Importing Co.; Inc. NEXUS Granite 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #423 (PO31972)
- CHAMPION SPORTS Low Profile Disc Cone, Purple (21369)
- SINGING ROCK Singing Rock 448896 Singing Rock Footer-Adjust Ascender Sling (448896)
- LEARNING RESOURCES Mesh Washing Bags, 10PK (4365)
- SINGING ROCK Singing Rock 448912 Singing Rock Worker Slings 150Cm-60 in. (448912)
- EDWARDS 3 in. Classic Tennis Post, Black (1234411)
- VOIT 10 in. Playground Balls, Orange (VPG10HOR)
- Powerplay Sporting Goods