Shop All Masonry Tools
Powerplay
Achim Importing Co.; Inc. NEXUS Brick Pavers 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #332
Mfr # PO31970
Zoro # G004160721
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO31970
- Zoro # G004160721
- UPC # 654204003369
- Country of Origin China
- Category Masonry Tools
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.Dimensions: Length:12" Height:1.2mm Width:12"
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46154)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 1/2"R (CF580)
- ABB Masonry Box (2360C)
- KRAFT TOOL Mortar Pan, Polyethylene, 30x30" (BC492)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 36 (CC952B)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- Powerplay Concrete & Masonry Tools