Powerplay

Achim Importing Co.; Inc. Inlaid Stones Welcome Outdoor Rubber Entrance Mat 18 in. x 30 in.


product price: $42.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. The Inlaid Stones outdoor rubber mat is built for all seasons anywhere.
Heavy duty construction and polyester face with Hi-def authentic 3-D design will keep dirt outside and brighten any entry way
This mat has an anti-skid rubber back with soft durable polyester face offering both function and fashion
This mat is 90% Green made from recycled rubber and will help keep our environment clean
Easy Care: Clean by shaking, sweeping or rinse with garden hose
  • Dimensions:
  • Length:30"
  • Height:0.25"
  • Width:18"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.