Powerplay

80 - Lumen Led Flashlight


product price: $38.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 80 Lumen – 2AA LED Aluminum Flashlight features an intense beam of light that projects an output of 100 feet. The flashlight is constructed of aluminum alloy for greater durability. This flashlight has tail cap push button switch for ease of use. The LED flashlight features a unique compact design for greater comfort and for easy storage. The 80 Lumen – 2AA LED Aluminum Flashlight comes complete with 2 AA cell batteries.
  • Run Time: 8 Hours.
  • Beam Distance: 100 Feet.
  • Bulb Type: Led.
  • Batteries: 2 AA Included.
  • Material: Aluminum.
  • Bezel Diameter: 1.07".
  • Color: Black.
  • Switch: Push button.
  • Dimensions: 7.25" L x .69" W.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.