Shop All Boat Ladders
Powerplay
7 Step Ladder
Mfr # PO13430
Zoro # G804004782
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO13430
- Zoro # G804004782
- UPC # 657248143244
- Country of Origin China
- Category Boat Ladders
Description
7-step ladder anodized aluminum withmounting hardware.
Durable, lightweight anodized aluminum.
Large, angled steps for climbing comfort.
Anti-skid tread for safety.
Easily attaches to dock with J-hook hardware (included).
Stainless steel assembly hardware.
Step Height: 12".
Step Depth: 4".
Handle Depth: 15".
Steps: 7.
Dimensions: 4"L x 97.75"H x 18"W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Massey Ferguson 231 240 253 362 (3904170M1)
- VDO VDO SingleViu 52mm (2-1/16") Fuel Level Gauge - E/F Scale 240-33 Ohm (A2C3833130030)
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- BALDWIN FILTERS Air Filter, 8-15/16 x 15 in. (PA2474)
- POWERPLAY Compact 3 Step Transom Ladder (PO2594332)
- POWERPLAY 4 Step Removable Telescoping Pontoon Ladder (PO2594326)
- POWERPLAY 3 Step Boat Ladder (PO2594342)
- POWERPLAY Under-Deck Pontoon Ladder for Round Front Pontoon Decks (PO2594327)
- POWERPLAY 4 Step Under Platform Telescoping Boat Ladder (PO2594330)
- POWERPLAY 3 Step Dock Lift Ladder (PO1584947)
- GARELICK Bass Boat Transom Ladder (19812)
- Powerplay Boat Ladders