Shop All Vehicle Floor Mats & Liners
Powerplay
3D Maxpider Front Row Custom Fit Kagu Black Floor Mat for 2014-2015 SDN Honda Civic Models
Mfr # PO605933
Zoro # G503729320
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO605933
- Zoro # G503729320
- UPC # 723902385227
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Honda Civic 2014-2015 SDN
- Type: Kagu
- Custom Fit: R1
- Color: Black
- Dimension: 26 H x 5 W x 31 L in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 20 Blade Tune Up Gauge (1EKP6)
- MEGUIARS WAX Use On Vinyl Rubber Plastic Natural Shine Unscented 152 Ounce Spray Bottle Single (G16216)
- EXTREME MAX Extreme Max 3005.3473 Flip-Up Dock Ladder - 4-Step (3005.3473)
- ALL BALLS All Balls Fuel Pump Module () for Polaris RZR 4 800 14, RZR 570 EFI 14-16 (47-1007)
- WEATHERTECH CargoLiners/Black, 40335 (40335)
- HUSKY LINER 09-17 RAM 1500/2500/3500 CREW CAB WEATHERBEATER FRONT & 2ND SEAT FLOOR (99001)
- WEATHERTECH Front and Rear Floorliners, 441413-1-2 (441413-1-2)
- CAR DEALER DEPOT 4 Pc. Carpet Mat Set W/ Heel Pad - Gray (9221)
- WEATHERTECH Front FloorLiner, 4415141 (4415141)
- 3D MAXPIDER VOLVO XC90 2003-2014 KAGU BLACK R3 Floor Mat (L1VV00431509)
- WEATHERTECH Cargo Liners/Black, 40805 (40805)
- Powerplay Vehicle Floor Mats & Liners