Shop All Vehicle Floor Mats & Liners
Powerplay
3D Maxpider Front Row Custom Fit Kagu Black Floor Mat for 2013-2015 Scion XB Models
Mfr # PO595820
Zoro # G903729395
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO595820
- Zoro # G903729395
- UPC # 723902385722
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Unlike traditional all-weather floor liners that are heavy and rugged-looking, 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet.
Features- Innovative three-layer structure engineered to protect the interior of your vehicle with style, safety, and comfort in your daily ride
- Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats
- Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills
- Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired
- Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless
- Model: Scion XB 2013-2015
- Type: Kagu
- Custom Fit: R1
- Color: Black
- Dimension: 26 H x 5 W x 31 L in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- WESTIN Bumper Mount Light Bar (62-41055)
- ACCESS TOOLS Mega Remote Control (RCMM)
- GROTE Rubber Insulated Clamp, 1-1/4", PK10 (84-8007)
- WEATHERTECH Front and Rear Floorliners, 445231-443442 (445231-443442)
- 3D MAXPIDER Carbon Fiber Embossed Pattern Kagu Black 2 nd Row Exclude Xdrive for 2016-2017 BMW 7 Series G12 (L1BM07621509)
- WEATHERTECH FloorLiners HP Floor Mats, 448331IM (448331IM)
- HUSKY LINER MISC. REAR FLOOR MATS RM BLK (52021)
- WEATHERTECH Front FloorLiners, Black, Model 441251 (441251)
- WEATHERTECH Front and Rear Floorliners, 46025-1-2 (46025-1-2)
- WEATHERTECH Front and Rear Floorliners, 46118-1-2 (46118-1-2)
- Powerplay Automotive Interior Accessories