Shop All Handheld Flashlights
Powerplay
2D Light Signal Wand Flashlight Safety Cone - Black
Mfr # PO63081
Zoro # G004150647
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerplay
- MFR # PO63081
- Zoro # G004150647
- UPC # 654204204315
- Country of Origin China
- Category Handheld Flashlights
Description
The Deluxe Signal Wand Flashlight with Safety Cone contains a 2.4-volt krypton bulb that provides a super bright beam of light, making it a perfect multi-purpose flashlight. This signal wand flashlight comes with a durable safety cone attachment for added functionality, making it great for traffic control, parking, security and construction. The durability of this flashlight is due to its molded high impact resin form made of high-density polyethylene (HDPE) and ABS plastic, a lightweight and sturdy material, weighing in at only 0.3-pounds. With an easy to use side barrel slide switch and a convenient fold-away tail cap hang ring, this flashlight is simple to use in any situation. Other features of the include 30-lumens of light output, an 8-hour run time, 32-foot beam distance and a black finish. This signal wand flashlight requires (2) D-cell batteries to operate. The Deluxe Signal Wand Flashlight with Safety Cone comes with a 1-year limited warranty to protect against defects in material or workmanship.
Color: Black.
Switch: On/Off.
Material: HDPE + ABS.
Dimensions: 13.77"L x 2.35"W.
Bezel Diameter: 7.87".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Red, LED, 2 D Batteries (M100R-LED)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- FENIX LIGHTING Mini Flashlight, 3.70" L, 550 lm, Black (PD25RSTBK)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- EVEREADY Flashlight, Intrinsically Safe, Waterproof, LED, OE (EVEENISHH25E)
- EMI Black No AAA (223)
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- KILLER TOOLS & EQUIPMENT Blue Anodized Flex Flashlight Grip (ART65BL)
- AUTO USA 365nm UV Zoomable Dual LEDs Flashlight; White (AU1484216)
- POWERZONE Flashlight Tactical Led 1000L (12106)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- Powerplay Handheld Flashlights